Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 202L-404K
Zoro # G9721424
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 202L-404K
- Zoro # G9721424
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.15" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 in |
Case Depth | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 4.29 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Compound Gauge, -14 to 0 to 15 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G04)
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- SHIMPO Proximity Sensor for ST-300 Arrays (E2E-X5ME1-Z)
- BAKER INSTRUMENTS AHNC-60P Pressure Gauge, 0-60 PSI, (AHNC-60P-NIST)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404N)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404B)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404E)
- PIC GAUGES Gauge, 2.5"0/160psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254F-01)
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-302L-158CC-01)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 15000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-15000-psi)
- Pic Gauges Pressure Gauges