Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-204K
Zoro # G5120221
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 201L-204K
- Zoro # G5120221
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Diameter | 2.27 in |
Nominal Dial Size | 2 in |
Case Depth | 1.2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Digital Multimeter, Holster (380)
- DWYER INSTRUMENTS 1950G-10-B-24-Na Pressure Switch (1950G-10-B-24-NA)
- WESTERN ENTERPRISES Western Enterprises 312-LT-200 We Lt-200 Leak-Test - Gal (312-LT-200)
- WINTERS Gas Test Gauge 0-100 psi/Kpa (PETG204)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204P)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204H)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204B)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254M-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204C)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.25.600.L)
- Pic Gauges Pressure Gauges