Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver
Mfr # PRO-301D-204K-01
Zoro # G7286957
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in MNPT
- Range 0 to 600 psi
- Accuracy +/-2-1-2%
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-204K-01
- Zoro # G7286957
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Wrist Strap, Adjust, Elastic, 6 ft. Cord (09100)
- IDEAL Circuit Tracing Kit, 600VAC/DC, LED (61-955)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.20.5000.L)
- TAYLOR PRECISION PRODUCTS Indoor/Outdoor Digital Thermometer with Remote (1730)
- PIC GAUGES Air Gauge, 2", 30/0/100 psi, 1/8"Mount (101D-208CE)
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"CBM, SS, FrntFlg (PRO-304D-254E-01)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254M)
- PIC GAUGES Air Gauge, 2", 30/0/300 psi, 1/8"Mount (101D-208CH)
- PIC GAUGES Air Gauge, 3-1/2", 0/60psi, 1/4"CBM, UClamp (103D-354D)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, Front Flange (204L-158G)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10542N-GF)
- Pic Gauges Pressure Gauges