Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-204D
Zoro # G5120267
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-204D
- Zoro # G5120267
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Case Depth | 1.2 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.27 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Remote Sensor (68671)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F45-1-71-0)
- DESCO Low Density Dissipative Foam (12668)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-87V/PRV)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204P)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204M)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp (213D-254R)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-3psi, 1/4"LM (LP1-254-3PSI)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4" (101D-254P)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- Pic Gauges Pressure Gauges