Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black
Mfr # SEP-102D-254D-BSPT
Zoro # G7286564
original price:
$3.89
5% off
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in BSPT
- Gauge Application General-Purpose Case
- Range 0 to 60 psi
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # SEP-102D-254D-BSPT
- Zoro # G7286564
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in BSPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.11 in |
Case Depth | 1.06 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-150psi, 9.6-32VDC (PX3244)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (102D-154G-GL)
- PRO-LAB Test Lead F/Paint&Dust (LP106)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279AS04LV/100#)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, Frt Flange (PRO-204L-254O)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, LF (S202L-254E)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-254C-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208R)
- PIC GAUGES Gauge, 2.5"0/10,000psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254U)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- SSI Digital Pressure Gauge with Transmitter, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (MG-5000-A-M12-R)
- Pic Gauges Pressure Gauges