Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 5000 psi, 1/4 in NPT
Mfr # PRO-301D-204R-01
Zoro # G4549524
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in NPT
- Accuracy +/-2-1-2%
- Application General Purpose
- Gauge Primary Range Values 0 to 5000
- Gauge Primary Range Units psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-204R-01
- Zoro # G4549524
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- FAIRCHILD 4-20MA 0-30PSI 30V-DC CURRENT TO PRESSURE TRANSDUCER (TTC17800-404)
- J.W. WINCO GN743.5-24-G1-B Oil Sight Glass (743.5-24-G1-B)
- WILLIAMS Williams Spanner Wrench Set, 1-1/4 to 3", Adj. Pin (O-472)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT (PRO-302D-204K-01)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, w/U-Clamp (213D-254F)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404F)
- PIC GAUGES Air Gauge, 4-1/2", 0-15 psi, 1/4" Mount (101D-454B)
- PIC GAUGES Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver (LP1-SB-254-20X35)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Steel, Black (4CEY3)
- Pic Gauges Pressure Gauges