Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Brass, Gold
Mfr # 601L-254R
Zoro # G8655062
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 601L-254R
- Zoro # G8655062
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.32" |
Diameter | 2.58" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.49 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.58 in |
Nominal Dial Size | 2 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Forged Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,304 SS (251009SW02LVAC)
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 015 Wc (A3015)
- SPER SCIENTIFIC Sling Psychrometer -5 50 C (736700)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Brass, Gold (601L-254P)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass, Gold (601L-254D)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Brass, Gold (601L-254O)
- PIC GAUGES Gauge, 2.5", 0-100psi, 1/4"LM, Case/Brass (701L-254E)
- PIC GAUGES Gauge, 2", 0/100psi, 1/8"LM, SS (PRO-301D-208E-01)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"CBM, SS (PRO-302D-208D-01)
- PIC GAUGES Gauge, 2-1/2", 0/2000psi, 1/4"CBM, Rem Bezel (212D-254O)
- Pic Gauges Pressure Gauges