Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black
Mfr # SEP-101D-354Q
Zoro # G7286503
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in MNPT
- Gauge Application General-Purpose Case
- Includes Plastic Case
- Range 0 to 4000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # SEP-101D-354Q
- Zoro # G7286503
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 2.09 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 3 1/2 in |
Case Depth | 1.14 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Digital Stopwatch (SW600)
- DWYER INSTRUMENTS Flush Mount Kit for Magnehelic Gage (A-464)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/kPa, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-200-psi/kPa-PMC-GY40)
- UEI TEST INSTRUMENTS Leak Test Vial (RLDLS)
- PIC GAUGES Gauge, 4", 30/0/30 psi, 1/2"LM, SS (PRO-301D-402CC-01)
- PIC GAUGES Gauge, 2", 0-60psi, 1/4"CBM, Fill, U-Clamp (203D-204D)
- PIC GAUGES Air Gauge, 2", 0/100 psi, 1/4" Mount (101D-204E)
- PIC GAUGES Round Boiler Gauge, 0 to 200 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302R-G)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254O)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-3psi, 1/4"CBM (LP2-254-3PSI)
- DYNAMIC Gauge, Glycrn Flld, 0-2000psi, 1/4" Stm Mnt (221560)
- Pic Gauges Pressure Gauges