Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver
Mfr # PRO-302D-204I-01
Zoro # G7287298
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in MNPT
- Accuracy +/-3-2-3%
- Application General Purpose
- Gauge Primary Range Values 0 to 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-204I-01
- Zoro # G7287298
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFY2)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 3 In WC (DM-2006-LCD)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U634)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PRO-302D-204P-01)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PRO-302D-204O-01)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PRO-302D-204M-01)
- PIC GAUGES Air Gauge, 3-1/2", 0-200 psi, 1/4"CBM (102D-354G)
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"CBM, SS, FrntFlg (PRO-304D-254E-01)
- PIC GAUGES Low Press Gauge, 2.5", 0-30"WCpsi, 1/4"LM (LP1-254-30)
- MCDANIEL CONTROLS 2-1/2IN 1/4IN 0-200PSI NPT PRESSURE GAUGE (KF AB30304)
- Pic Gauges Pressure Gauges