Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 3000 psi, Number 4 SAE, Stainless Steel, Silver
Mfr # 201L-25XP-SAE4
Zoro # G6725397
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 7/16-20 SAE4
- For Use With Hydraulic Applications, Media Compatible with Copper Alloy/Brass
- Gauge Application Suitable for Air, Water, Oil, Gas or Other Media not Corrosive to Copper Alloy
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-25XP-SAE4
- Zoro # G6725397
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 7/16-20 SAE4 |
Length | 3.55" |
Diameter | 2.80" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | Number 4 |
Manufacturers Warranty Length | 1 yr Limited |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Depth | 1.4 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.8 in |
Description
Pressure Gauge,0 to 3000 psi,2 1/2" Dial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 4 In, 0 to 300 PSI, 24 Hour, PK60 (C022)
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- ZORO SELECT Test Lead, Mini Clip to Banana Plug, 36 In (5TXD5)
- OTC AMP CLAMP MULTIMETER (OTC3908)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Brass, Gold (601L-254R)
- PIC GAUGES Gauge, 2.5", 30/0/100psi, 1/4"CBM, SS, UClamp (PRO-303D-254CE-01)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, Frt Flange (PRO-204L-254D)
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x1/2"NPT, Step (TW-BR02-22S2)
- PIC GAUGES Gauge, 4", 0/5000psi, 1/4"LBM, 316SS, Rem Bez (PRO-312D-404R)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404C)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-600)
- Pic Gauges Pressure Gauges