Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 202L-404P
Zoro # G9721397
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 202L-404P
- Zoro # G9721397
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.15" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Case Depth | 1.78 in |
Case Diameter | 4.29 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke-51-2 NIST Thermocouple Thermometer (FLUKE-51-2/CWG)
- LA CROSSE TECHNOLOGY Jumbo Rain Gauge (704-1549)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 200 PSI)
- DWYER INSTRUMENTS Dwyer A -532 Air Volume Slide Rule (A-532)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404M)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404K)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404O)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PRO-302D-204P-01)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (101D-158M)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Brass, Gold (601L-254K)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FMC5)
- Pic Gauges Pressure Gauges