Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 201L-158H
Zoro # G7079877
original price:
$17.15
19% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in NPT
- For Use With Hydraulic Applications, Media Compatible with Copper Alloy/Brass
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-158H
- Zoro # G7079877
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.28" |
Diameter | 1.85" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr Limited |
Nominal Dial Size | 1 1/2 in |
Case Depth | 1 in |
Case Diameter | 1.85 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Moisture Meter, Digital and LED (MMD7003)
- SUPERIOR ELECTRIC Pin Type Moisture Meter Range 5~45% Digital Display (T2000)
- GLOBAL INDUSTRIAL 2-1/2 Pressure Gauge, 300 PSI/KPA, 1/4 NPT LM, Polished Brass (B2781392)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-100 psi (PFQ791)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208G)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254V-01)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402E)
- PIC GAUGES Gauge, 4", 0/3000psi, 1/4"LM, SS, LF (PRO-301L-404P-01)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4"CBM, FrontFlange (204L-404U)
- PIC GAUGES Gauge 1.5"0/600 psi, 1/8", SS, CBM, U-Clamp (PRO-303D-158K-01)
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.20.2000.B)
- Pic Gauges Pressure Gauges