Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 300 psi, 1/8 in BSPT, Black
Mfr # SEP-102D-158H-BSPT
Zoro # G7286476
original price:
$3.99
5% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in BSPT
- Gauge Application General-Purpose Case
- Accuracy +/-3-2-3%
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # SEP-102D-158H-BSPT
- Zoro # G7286476
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in BSPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Case Diameter | 2.11 in |
Case Depth | 1.06 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEKSLER Snubber, Pressure, Piston, 1/4 In, Brass (RS1)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, Brass, Pressure Rating 6,000 PSI (1325)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3820-1P6)
- BUYERS PRODUCTS Oil Level Sensor Kit (E22)
- PIC GAUGES Air Gauge, 1-1/2", 0/160psi, 1/8"Back Mount (102D-158F-10/32)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254S-01)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (SEP-101D-204S)
- PIC GAUGES Gauge, 2", 0-60psi, 1/4"CBM, Fill, U-Clamp (203D-204D)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204F)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS, LF (PRO-301L-404C-01)
- ASHCROFT Compound Gauge (638008A4F02LP0LV&100#)
- Pic Gauges Pressure Gauges