Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # PRO-311D-402H
Zoro # G7251772
original price:
$118.10
21% off
new price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Heavy Duty Service In Process and Industrial Applications Such As Oil and Gas, Chemical, Petrochemical, Power, Food Processing, Biotechnology
- Gauge Application Process
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-311D-402H
- Zoro # G7251772
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.4" |
Diameter | 4.02" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr Limited |
Gauge Nominal Dial Size | 4 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 4.02 in |
Case Depth | 2.59 in |
Process Connection Size | 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Thermistor Thrmetr, -58 to 572F, Digital (4039)
- ZORO SELECT Analog Panel Meter, DC Current, 0-10 DC A (12G417)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 15000 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-15000-psi)
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254O)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402C)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in BSPT, Black (SEP-102D-158C-BSPT)
- PIC GAUGES Gauge, 1.5", 0/300 psi, 1/8"CBM, LF, U-Clamp (203L-158H)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, Front Flange (204L-158B)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254C)
- MI-T-M Pressure Gauge, MiTM (22-0446)
- Pic Gauges Pressure Gauges