Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # 201L-402H
Zoro # G9184156
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 201L-402H
- Zoro # G9184156
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr Limited |
Case Diameter | 4.29 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.75 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 psi 1-1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-030)
- UEI TEST INSTRUMENTS K-Type Std Temperature Probe, FDA Apprv (ATT29A)
- DEFELSKO Dolly, 50mm, PK4 (ADDITIONAL 50MM DOLLIES)
- SHIMPO Digital Force Gauge, 50 lb., 4 Digit LCD (FGE-50XY)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402C)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402F)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402E)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, Rem Bezel (212D-254F)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254S-01)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1500Psi/Kpa (PFQ816)
- Pic Gauges Pressure Gauges