Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black
Mfr # 101D-158C
Zoro # G7286659
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in MNPT
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 101D-158C
- Zoro # G7286659
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 1 1/2 in |
Case Depth | 0.93 in |
Case Diameter | 1.64 in |
Process Connection Size | 1/8 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, 36 to 42 KHz (VPE-GN)
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal, Includes: Two 1/8 in NPT Plugs (2304)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-160)
- TEST PRODUCTS INTL Temp Probe, K-Type 1/4", Pipe Clamp (CK20M)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (101D-158E)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (101D-158D)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (101D-158G)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254S)
- PIC GAUGES Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254W-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404F)
- POWERWELD Replacement Gauge, 2-1/2" x 400 PSI, 1/4" NPT Inlet (A400)
- Pic Gauges Pressure Gauges