Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 30 psi, 1/8 in BSPT, Black
Mfr # SEP-102D-158C-BSPT
Zoro # G7286905
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in BSPT
- Gauge Application General-Purpose Case
- Accuracy +/-3-2-3%
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # SEP-102D-158C-BSPT
- Zoro # G7286905
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in BSPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Case Diameter | 2.11 in |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Case Depth | 1.06 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Refrigerant Leak Detector, 6V, 0.05 oz/yr (LD-5000)
- SPAN Pressure Gauge, 0 to 400 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-400 BAR-G)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (LFS-210-160-G-CERT)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM (LP2-SS-254-5PSI)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in BSPT, Black (SEP-102D-158D-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in BSPT, Black (SEP-102D-158F-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in BSPT, Black (SEP-102D-158E-BSPT)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8" CBM, LF, w/U-Clamp (203L-208F)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254M-01)
- PIC GAUGES Gauge, 2", 0/30psi, 1/8"CBM, SS (PRO-302D-208C-01)
- BAKER INSTRUMENTS AVNC-400P Pressure Gauge, 0-400 PSI (AVNC-400P)
- Pic Gauges Pressure Gauges