Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-204C
Zoro # G5120276
original price:
$20.31
19% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-204C
- Zoro # G5120276
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Depth | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Case Diameter | 2.27 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- TRANSFORMING TECHNOLOGIES Conductive Rubber Diamond-Plate Anti-Fatigue Mat, Center Section (FM9C)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- SPAN Compound Gauge, -30 to 0 to 600 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/600PSI-G-CERT)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204G)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204P)
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302L-E)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, SS, U-Clamp (PRO-303D-208F-01)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L15#)
- Pic Gauges Pressure Gauges