Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Silver
Mfr # 301L254C/3JJJ100
Zoro # G7285943
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in FNPT
- Range 0 to 30 psi
- Accuracy +/-2-1-2%
- Application Added Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 301L254C/3JJJ100
- Zoro # G7285943
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in FNPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.7 in |
Process Connection Size | 1/4 in |
Case Depth | 1.39 in |
Description
Vacuum Gauge,General Purpose,2-1/2" Dial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L1MC4)
- FLUKE Wireless Clamp Meter Module, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC)
- FLUKE AC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3000FC K)
- TRAMEX Moisture Meter, Pinless, Depth (ME5)
- PIC GAUGES Gauge, 1.5", 0/300 psi, 1/8"CBM, LF, U-Clamp (203L-158H)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CB)
- PIC GAUGES Gauge, 2-1/2", 30/0/30psi, 1/4"CBM, RemBezel (212D-254CC)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208P)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402K-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CF)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LV/30#)
- Pic Gauges Pressure Gauges