Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black
Mfr # SEP-101D-254C-BSPT
Zoro # G7286275
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in BSPT
- Gauge Application General-Purpose Case
- Range 0 to 30 psi
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # SEP-101D-254C-BSPT
- Zoro # G7286275
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in BSPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.09 in |
Case Depth | 1.14 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO University of Kansas Indoor/Outdoor LED Thermometer (ODThrm14BK-08KnsasU)
- TEST PRODUCTS INTL Standard test lead set w alligator clips (A050)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 24 In. x 24 In., Blue (3059-24x24BKT)
- POWERWELD Replacement Gauge, 2-1/2" x 400 PSI, 1/4" NPT Inlet (A400)
- PIC GAUGES Gauge, 2-1/2", 0/400psi, 1/4"CBM, Rem Bezel (212D-254I)
- PIC GAUGES Low Press Gauge, 2.5", 0-100"WCpsi, 1/4"LM (LP1-254-100)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Brass, Gold (601L-254R)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CH)
- PIC GAUGES Gauge, 1.5", 0/200 psi, 1/8"CBM, LF, U-Clamp (203L-158G)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254V-01)
- WINTERS Filled Ss/Ss Gauge 4" 300 psi 1/2 Lm (PFP662R1)
- Pic Gauges Pressure Gauges