Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black
Mfr # SEP-101D-204C-BSPT
Zoro # G7286458
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in BSPT
- Gauge Application General-Purpose Case
- Range 0 to 30 psi
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # SEP-101D-204C-BSPT
- Zoro # G7286458
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in BSPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.09 in |
Case Depth | 1.14 in |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Galileo Thermometer, 60 to 100F (16 to 3 (08006-06)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- LOVE Digital Panel Meter, Temperature (TID-1210)
- FLUKE Wireless Clamp Meter Module, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (FLK-A3000FC)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4", SS, Rem bezel (PRO-311D-254U)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208B)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204H)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404R)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254V)
- PIC GAUGES Vacuum Gauge, -30 to 0 psi, 1/8 in MNPT, Black (104D-258A)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (452074SD02L100BL)
- Pic Gauges Pressure Gauges