Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # 201L-402C
Zoro # G9721521
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-402C
- Zoro # G9721521
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr Limited |
Nominal Dial Size | 4 in |
Process Connection Size | 1/2 in |
Case Depth | 1.75 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 4.29 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Cartridge Two Color (Green, Red) Av9000 & Av9900 And Partlow (60500802)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB22551)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 300 PSI)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Bottom Conn (25-400-6000-psi)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402G)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402U)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402H)
- PIC GAUGES Gauge, 2.5"30/0/150psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CF)
- PIC GAUGES Gauge, 2", 0/300psi, 1/8"CBM, SS, U-Clamp (PRO-303D-208H-01)
- PIC GAUGES Gauge, 2.5", 0/15,000psi, 1/4"CBM, SS, LF (PRO-304L-254V-01)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 1500 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-1500-psi)
- Pic Gauges Pressure Gauges