Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Stainless Steel, Silver
Mfr # LP1-SS-254-30
Zoro # G6579903
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application For Natural Gas & Other Gases
- Range 0 to 30 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-SS-254-30
- Zoro # G6579903
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.55" |
Diameter | 2.95" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr Limited |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.937 in |
Process Connection Size | 1/4 in |
Case Depth | 1.81 in |
Description
Low Pressure Gauge,Capsule,0 to 30in H2O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 75 ft (58-900-1M)
- GENERAL TOOLS Combustible Gas Detector, Instrinsic Safe (CGD900)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 12 to 24V, 125A (6024)
- KLEIN TOOLS HVAC Digital Clamp Meter, AC Auto-Ranging 400 Amp (CL320)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"LM (LP1-SS-254-10PSI)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in FNPT, Silver (301L254C/3JJJ200)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" CBM (102D-204CC)
- PIC GAUGES Low Pressure Gauge, 4", 0-160"WC, 1/2"LM, SS (LP1-SS-402-160)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, LF (S202L-254F)
- PIC GAUGES Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver (LP1-SS-404-20X35)
- VORTEX 4 in. Tire Pressure Gauge - 0-30 PSI (VO3622808)
- Pic Gauges Pressure Gauges