Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 202L-404O
Zoro # G9721406
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 202L-404O
- Zoro # G9721406
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.15" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 1.78 in |
Case Diameter | 4.29 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404H)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- DWYER INSTRUMENTS Manometer Kit, Digital, 200 In WC (477AV-3)
- KLEIN TOOLS Advanced Circuit Tracer Kit (ET450)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404N)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404B)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404D)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-204D-BSPT)
- PIC GAUGES Gauge, 4", 0/5000psi, 1/4"LBM, 316SS, Rem Bez (PRO-312D-404R)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"LM, SS (PRO-301D-208D-01)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/4"LM, SS (LP1-SS-404-30)
- Pic Gauges Pressure Gauges