Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # 201L-402O
Zoro # G9184174
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 201L-402O
- Zoro # G9184174
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr Limited |
Nominal Dial Size | 4 in |
Case Depth | 1.75 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/2 in |
Case Diameter | 4.29 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Solenoid Voltage Tester (GVT-392)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU9)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- JONARD TOOLS Dynamometer Gauge, Dial, 0-10g (GD-1)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402C)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402G)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402S)
- PIC GAUGES Needle Valve, 1/2"MxF, Angle, 316SS, 10K psi (NV-SS-1/2-HS-90-MXF)
- PIC GAUGES Gauge, 4-1/2", 0/30psi, 1/4"LM, Back Flange (115D-454C)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402U)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 0300 PSIBAR (KC301D40300)
- Pic Gauges Pressure Gauges