Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass, Gold
Mfr # 601L-254G
Zoro # G8655017
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 601L-254G
- Zoro # G8655017
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.32" |
Diameter | 2.58" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 2.58 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Depth | 1.49 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Forged Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035C)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4EFF3)
- WINTERS Thermometer, Analog, 0 to 160deg, 3/4in NPT (TIM103ALF.)
- FLUKE Fluke TL223-1 Suregrip Electrical Test Lead Set (TL223-1)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass, Gold (601L-254C)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Brass, Gold (601L-254P)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Brass, Gold (601L-254E)
- PIC GAUGES Gauge, 4", 0-100psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404E)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404CC)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Plastic, Black (1188S)
- Pic Gauges Pressure Gauges