Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black
Mfr # SEP-102D-204G-BSPT
Zoro # G7286266
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in BSPT
- Gauge Application General-Purpose Case
- Range 0 to 200 psi
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # SEP-102D-204G-BSPT
- Zoro # G7286266
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in BSPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Case Depth | 1.06 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.11 in |
Nominal Dial Size | 2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-120)
- TRACEABLE Stopwatch, Traceable, Digital NIST (1043)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279AS04L300#)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"Low Mount, SS (PRO-301D-254M-01)
- PIC GAUGES Gauge, 4", 30/0/150 1/2"LM, SS (PRO-301D-402CF-01)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/4"LM, SS (LP1-SS-404-30)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404C)
- PIC GAUGES Gauge, 2.5", 0/15 psi, 1/4"CBM, SS (PRO-302D-254B-01)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-60 PSI (LF251-060-4L)
- Pic Gauges Pressure Gauges