Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black
Mfr # SEP-101D-254G-BSPT
Zoro # G7286528
original price:
$6.43
16% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in BSPT
- Gauge Application General-Purpose Case
- Range 0 to 200 psi
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # SEP-101D-254G-BSPT
- Zoro # G7286528
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in BSPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.14 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.09 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 (5DPC5)
- WGTC Differential Pressure Gauge, 0 to 60 psi (251L4PCW)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C748)
- LASCAR Volt Free Contact Sensor (Wireless Alert CM)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254N)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254E)
- PIC GAUGES Gauge, 3.5", 0/100psi, 1/4"LBM, UClamp, SS (203D-354E)
- PIC GAUGES Tridicator, 4", 0/100psi, 60/260degF, 1/2"LM (TRI-SQ-402R-E)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402O-01)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-3psi, 1/4"LM (LP1-254-3PSI)
- FESTO Pressure Gauge MA-50-10-1/4 (MA-50-10-1/4)
- Pic Gauges Pressure Gauges