Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # PRO-301L-402G-01
Zoro # G8729506
original price:
$84.29
21% off
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Industrial Applications, Media Compatible with Stainless Steel
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Range 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-402G-01
- Zoro # G8729506
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/2 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 4.3 in |
Case Depth | 1.74 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI, +/-1Pct (628-09-GH-P1-E4-S1)
- ELECTRONIC SPECIALTIES CONTACT TACHOMETER PRO LASER (ES333)
- WINTERS Industrial 5" Therm Straight 30-240 F/C (TAS132)
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- PIC GAUGES Low Press Gauge, 2.5", 0-100"WCpsi, 1/4"LM (LP1-254-100)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158B)
- PIC GAUGES Low PressGauge, 2.5", 35oz/60"WCpsi, 1/4"LM (LP1-SB-254-35X60)
- PIC GAUGES Gauge, 4", 0-200psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404G)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in FNPT, Silver (301L254F/0JJJ100)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/4" Mount (101D-204CD)
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" Mount (101D-454F)
- Pic Gauges Pressure Gauges