Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # 201L-402G
Zoro # G9721512
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-402G
- Zoro # G9721512
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr Limited |
Case Diameter | 4.29 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.75 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2531R)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FMC2)
- WINTERS Thermometer, Analog, -20-180 deg, 1/2" NPT (TAS141LF.)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 30#)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402H)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402D)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402U)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4"CBM, Frt Flange (PRO-204L-254P)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/2"LM (LP1-SB-402-60)
- PIC GAUGES Gauge, 8.5", 0/200psi, 1/4"LM, Back Flange (115D-854G)
- WINTERS Needle Valve, 1.53 in., Pressure (SNV510LF)
- Pic Gauges Pressure Gauges