Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 160 psi, 1/2 in FNPT, Silver
Mfr # 301L254F/0JJJ200
Zoro # G7286178
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in FNPT
- Range 0 to 160 psi
- Accuracy +/-2-1-2%
- Application Added Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 301L254F/0JJJ200
- Zoro # G7286178
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in FNPT |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.39 in |
Case Diameter | 2.7 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Gauge,Nominal 2-1/2" Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204K)
- UEI TEST INSTRUMENTS Screw-on Alligator Clips (AAC3)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R1B)
- FLUKE Test Leads, Black/Red, CAT II 600V (Fluke-TL40)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404H)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-254D-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254T)
- PIC GAUGES Low Pressure Gauge, 2.5"0-60"WCVAC, 1/4"LM (LP1-254-60V)
- PIC GAUGES Tridicator, 4", 0/75psi, 60/260degF, 1/2"LM (TRI-SQ-402R-D)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-102D-158S)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-3000-psi/kPa)
- Pic Gauges Pressure Gauges