Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 202L-404N
Zoro # G9721415
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 202L-404N
- Zoro # G9721415
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.15" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 in |
Case Depth | 1.78 in |
Case Diameter | 4.29 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,500, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U636)
- PIC GAUGES Hex Gauge, 1", 0-5000psi, 1/8"CBM, Ni-Plated (HEX-108RR)
- EXTECH Anemometer with Humidity, 40 to 5900 fpm (AN310-NIST)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1110)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404B)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404K)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404P)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Brass, Gold (601L-254E)
- PIC GAUGES Gauge, 2", 0/15psi, 1/8"LM, SS (PRO-301D-208B-01)
- PIC GAUGES Gauge, 2.5"0/100psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254E)
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- Pic Gauges Pressure Gauges