Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 201L-158B
Zoro # G5120370
original price:
$24.30
10% off
new price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-158B
- Zoro # G5120370
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.28" |
Diameter | 1.85" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 1.85 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Case Depth | 1 in |
Nominal Dial Size | 1 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Low Pressure Air Quality Test Module (LP-A4)
- DWYER INSTRUMENTS Transmitter, 0 to 30 PSI, 36 In Lead (628-08-GH-P1-E1-S1)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, LF (S202L-254F)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-100psi (GLS415)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158D)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158E)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254K)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 10K psi (NV-SS-1/4-HS-180-FXF)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LC)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 600 psi/kPa, 1/4 NPT Back Conn (25-110-600-psi/kPa)
- Pic Gauges Pressure Gauges