Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PRO-201L-254B
Zoro # G5120048
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application General Purpose
- Includes Vent Plug
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-201L-254B
- Zoro # G5120048
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.30" |
Diameter | 2.65" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Diameter | 2.65 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.2 in |
Nominal Dial Size | 2 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES True RMS Low Current Clamp Meter (688)
- POMONA ELECTRONICS BNC Coaxial Cable, 36 in., Black (2249-C-36)
- TEST PRODUCTS INTERNATIONAL Gas Detector 0-9999 ppm, CO 0-2000 ppm (775)
- PIC GAUGES Air Gauge, 3-1/2", 0-30 psi, 1/4"CBM (102D-354C)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254U)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254I)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254O)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Silver (PRO-302D-204CC-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204CC)
- PIC GAUGES Gauge, 1.5", 0/30 psi, 1/8"CBM, LF, U-Clamp (203L-158C)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- Pic Gauges Pressure Gauges