Pic Gauges

Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver


product price: $20.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Connection Location Center Back
  • Connection Size 1/4 in NPT
  • Gauge Application Corrosion-Resistant Case
  • Includes Vent Plug
  • Accuracy +/-3-2-3%
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Connection Size 1/4 in NPT
Length 2.08"
Diameter 2.28"
Dial Size (In.) 2
Gauge Connection Size 1/4 in
Gauge Nominal Dial Size 2 in
Manufacturers Warranty Length 1 yr
Nominal Dial Size 2 in
Case Depth 1.18 in
Manufacturer Warranty Length 1 yr
Process Connection Size 1/4 in
Case Diameter 2.28 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.