Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-204B
Zoro # G5120285
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-204B
- Zoro # G5120285
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Case Diameter | 2.27 in |
Case Depth | 1.2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254D)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/60#)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- FLUKE Wireless Clamp Meter Module, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (FLK-A3000FC)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204M)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204D)
- PIC GAUGES Tridicator, 2-1/2", 0-200 psi, 70-320 deg F (TRI-RC-254R3.63-G)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404G)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402CE)
- PRO 1 1/2 in Dial, 0/1500 PSI & Bar, 1/8 in NPT, Back Mount Dry/Fillable Pressure Gauge (PRO-302D-158N-01)
- Pic Gauges Pressure Gauges