Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PRO-202L-254V
Zoro # G5676295
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- Gauge Application General Purpose
- Includes Vent Plug
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-202L-254V
- Zoro # G5676295
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.09" |
Diameter | 2.65" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.21 in |
Case Diameter | 2.65 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26703)
- ASHCROFT Vacuum Gauge, -30 to 0 in Hg, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXS0000)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP607WBW)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254U)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254N)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254P)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/300 psi, 1/4" (CONTRACTOR-4LH)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS, Frt Flg (PRO-304L-254CC-01)
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-100 psi/WC (ALTITUDE-354L-E)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM221LF)
- Pic Gauges Pressure Gauges