Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-404V
Zoro # G9184122
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-404V
- Zoro # G9184122
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Gauge Nominal Dial Size | 4 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.75 in |
Case Diameter | 4.29 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC 3 Axis EMF Meter (860041)
- CHART POOL Chart 30230 7 Day 100Box, 100PK (00213834)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 0-160F (9VU35-160)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254K)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS (LP1-SS-402-5PSI)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (101D-158F)
- PIC GAUGES Gauge, 1.5", 0/2000 psi, 1/8"CBM, LF, U-Clamp (203L-158O)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254T)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1 in MNPT, Silver (301L254D/5JJJA00)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-200-psi/bar-GY40)
- Pic Gauges Pressure Gauges