Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 202L-158M
Zoro # G5766260
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 202L-158M
- Zoro # G5766260
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 1.74" |
Diameter | 1.85" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.02 in |
Case Diameter | 1.85 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Handheld Radiation Meter / Geiger Counter (840026)
- ZORO SELECT Patch Cord, Alligator Clip, 40 In, Red (4WRF1)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN3)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158K)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158E)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158P)
- PIC GAUGES Air Gauge, 1-1/2", 30/0"VAC, 1/8"Back Mount (102D-158A)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402K)
- PIC GAUGES Gauge, 2.5"0/6000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254S-01)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" CBM U-Clamp (103D-204I)
- Pic Gauges Pressure Gauges