Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver
Mfr # PRO-301D-158M-01
Zoro # G7286939
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in MNPT
- Range 0 to 1000 psi
- Accuracy +/-2-1-2%
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-158M-01
- Zoro # G7286939
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 1 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 21-0019 Filter Smoke Paper (21-0019)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FESTO Pressure Gauge MA-40-16-1/8-EN-DPA (MA-40-16-1/8-EN-DPA)
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS (PRO-301L-402R)
- PIC GAUGES Gauge, 4", 0-6000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404S)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158O)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208P)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"LowMt, Case/Bez (701L-254CC)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204F)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4", LM, SS, 1perRemBez (PRO-311D-254B)
- PIC GAUGES Air Gauge, 3-1/2", 0-400 psi, 1/4"CBM (102D-354I)
- Pic Gauges Pressure Gauges