Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 1000 psi, 1/8 in BSPT, Black
Mfr # SEP-102D-158M-BSPT
Zoro # G7286555
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in BSPT
- Gauge Application General-Purpose Case
- Accuracy +/-3-2-3%
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # SEP-102D-158M-BSPT
- Zoro # G7286555
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in BSPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 1 1/2 in |
Case Depth | 1.06 in |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.11 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.25.300.B)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFY2)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Black (PPC5066-SG45)
- PIC GAUGES Gauge, 2-1/2", 0-200psi, 1/4"LM, SingleScale (S201L-254G)
- PIC GAUGES Gauge, 2", 0/30psi, 1/4"LM, SS (PRO-301D-204C-01)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Brass, Gold (601L-254E)
- PIC GAUGES Gauge, 1.5", 0/200 psi, 1/8"CBM, LF, U-Clamp (203L-158G)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204O)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- SSI Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (MG-5-A-9V-R)
- Pic Gauges Pressure Gauges