Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-204M
Zoro # G5120215
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-204M
- Zoro # G5120215
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.2 in |
Case Diameter | 2.27 in |
Nominal Dial Size | 2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PFQ1233)
- TAYLOR Thermomtr In/Out13.5Labs (6703N)
- WOHLER Meter Probe, 120" L, 1 ft. Probe Wire L (7792ve3)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208R)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204H)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204C)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in FNPT, Silver (301L254H/0JJJ200)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254F)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (103D-258C)
- PIC GAUGES Air Gauge, 1-1/2", 30/0/30psi, 1/8" Mount (102D-158CC)
- Pic Gauges Pressure Gauges