Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black
Mfr # SEP-101D-354M
Zoro # G7286993
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in MNPT
- Gauge Application General-Purpose Case
- Includes Plastic Case
- Range 0 to 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # SEP-101D-354M
- Zoro # G7286993
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Depth | 1.14 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 3 1/2 in |
Case Diameter | 2.09 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- SUPCO Capacitor Tester, 0.01 to 9999uF (MFD10)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 60" (58-060-1M)
- EATON WIRING DEVICES Tester Circuit Ac/Dc 90-600V (BP914)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in FNPT, Silver (301L254F/0JJJ200)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402CE)
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/4"CBM, GlassLens (102D-204H-GL)
- PIC GAUGES Air Gauge, 3-1/2", 0-200 psi, 1/4"CBM (102D-354G)
- PIC GAUGES Gauge, 4", 0-200 psi, 1/4"LM, 316SS (PRO-301L-404G)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"LM, SS (PRO-301D-404E-01)
- ASHCROFT 3-1/2IN 1/4IN 0-60PSI NPT PRESSURE GAUGE (35W1005-H-02L-60#)
- Pic Gauges Pressure Gauges