Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 201L-158E
Zoro # G5120346
original price:
$11.49
10% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-158E
- Zoro # G5120346
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.28" |
Diameter | 1.85" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Case Diameter | 1.85 in |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1 in |
Nominal Dial Size | 1 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-40-10-1/8 (MA-40-10-1/8)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.L)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFE1)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158O)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158C)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158D)
- PIC GAUGES Air Gauge, 2-1/2", 0/300psi, 1/4"CBM UClamp (103D-254H)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-102D-158S)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402P-01)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL3000)
- Pic Gauges Pressure Gauges