Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 100 psi, 1/4 in FNPT, Silver
Mfr # 301L254E/1JTT100
Zoro # G7286214
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in FNPT
- Range 0 to 100 psi
- Accuracy +/-2-1-2%
- Application Added Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 301L254E/1JTT100
- Zoro # G7286214
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in FNPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.7 in |
Case Depth | 1.39 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Description
Pressure Gauge,Nominal 2-1/2" Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Chart 12" 50-250 24Hr, PK100 (00215308)
- ELECTRONIC SPECIALTIES BATTERY TESTER (ES700)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-28 II)
- MONARCH USB Interface Cable and Software (6180-031)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS (PRO-301D-254C-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"NPT, 316SS (PRO-302L-254CC-01)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/4" Mount (101D-204C)
- PIC GAUGES Gauge, 6" 0/400psi, 1/4"LM, Back Flange (115D-604I)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"Low Mount, SS (PRO-301D-254G-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204C)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L15#)
- Pic Gauges Pressure Gauges