Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # PRO-301L-402E-01
Zoro # G8729481
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-402E-01
- Zoro # G8729481
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 in |
Process Connection Size | 1/2 in |
Case Depth | 1.74 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 4.3 in |
Nominal Dial Size | 4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Receptacle Tester (RT110)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-AA-00-OO-15P)
- INTERSTATE PNEUMATICS Oil Filled Air Pressure Gauge 200 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount (G7012-200)
- ZORO SELECT Boiler Gauge, Round, 0-75 PSI, 60 to 260 F, Case Color: Black (4CFC4)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402N-01)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402I-01)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402P-01)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"Low Mount, SS, LF (PRO-301L-254F-01)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS (PRO-302L-254K-01)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254D)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS, LF (PRO-301L-404C-01)
- Pic Gauges Pressure Gauges