Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Stainless Steel, Silver
Mfr # LP1-SS-402-100
Zoro # G6507846
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application For Natural Gas & Other Gases
- Range 0 to 100 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-SS-402-100
- Zoro # G6507846
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.30" |
Diameter | 4.38" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr Limited |
Process Connection Size | 1/2 in |
Case Depth | 1.91 in |
Case Diameter | 4.375 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Low Pressure Gauge,Bottom,0 to 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (13G236)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (35232)
- REED INSTRUMENTS R8090-NIST Sound Level Calibrator, (R8090-NIST)
- MITUTOYO Tachometer, 6 to 25,000 rpm (982-552)
- PIC GAUGES Low Press Gauge, 4", 30-0-30"WC, 1/2"LM, SS (LP1-SS-402-30-0-30)
- PIC GAUGES Gauge, 2-1/2", 0-30psi, 1/4"LF, Single Scale (S201L-254C)
- PIC GAUGES Brass Needle Valve, 1/4"MNPT x 1/4"FNPT (NV-B-1/4-MXF)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-454L-C)
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"LM, SingleScale (S201L-254D)
- PIC GAUGES Gauge, 8.5", 0/200psi, 1/4"LM, Back Flange (115D-854G)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CC)
- Pic Gauges Pressure Gauges