Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-404U
Zoro # G9184113
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-404U
- Zoro # G9184113
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr Limited |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Case Depth | 1.75 in |
Case Diameter | 4.29 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"LM, SingleScale (S201L-254D)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-005)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU28)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404I)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404S)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404P)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208K)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 10K psi (NV-SS-1/4-HS-180-FXF)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PRO-302D-158R-01)
- FLUKE Digital Compound Gauge, -12 to 0 to 500 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G07)
- Pic Gauges Pressure Gauges