Shop All Pressure Gauges
Pic Gauges
Needle Valve, 1/4"MxF, Straight, CS, 6K psi
Mfr # NV-CS-1/4-GS-180-MXF
Zoro # G8050421
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" MNPT x 1/4" FNPT
- Material Carbon Steel
- Length 2.28"
- Max. Pressure (PSI) 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # NV-CS-1/4-GS-180-MXF
- Zoro # G8050421
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" MNPT x 1/4" FNPT |
Length | 2.28" |
Details
Item | Needle Valve,1/4"MxF,Straight,CS,6K psi |
Material | Carbon Steel |
Max. Pressure (PSI) | 6000 |
Description
Needle Valve,1/4 In.MxF,Straight,CS,6K psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Gauge, Glycrn Flld, 0-3000psi, 1/4" Stm Mnt (221565)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FMG5)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN2)
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (90300-20)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4501-SC-4LE)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" Mount (101D-204CC)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158E)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CE)
- PIC GAUGES Gauge, 1.5", 0/30 psi, 1/8"CBM, LF, U-Clamp (203L-158C)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208F)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Plastic, Black (4FLR4)
- Pic Gauges Pressure Gauges