Shop All Pressure Gauges
Pic Gauges
Needle Valve, 1/4"FxF, Straight, SS, 6K psi
Mfr # NV-SS-1/4-GS-180-FXF
Zoro # G8050607
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # NV-SS-1/4-GS-180-FXF
- Zoro # G8050607
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Details
Item | Needle Valve,1/4"FxF,Straight,SS,6K psi |
Material | Stainless Steel |
Description
Needle Valve,1/4 In.FxF,Straight,SS,6K psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- SCS Dual Conductor Remote Input Jack (733)
- VEE GEE Thermometer, Dial, -40 to 70 degrees C (81070)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204M)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254C)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402G-01)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158K)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS, Frt Flg (PRO-304L-254CC-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158R)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 1 000 PSI)
- Pic Gauges Pressure Gauges